-
USMA24DUS Motors Drives, HYBRID DRIVES SeriesItem NumberUSMA24DMFG Item NumberUSMA24DSeriesHYBRID DRIVESProduct DescriptionVFD, USAC Hybrid DriveSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 3.6 A IP Rating IP50 NEMA Rating NEMA 1 Depth 4.1 " Width 7 " Height 4.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
USMA24DFUS Motors Drives, HYBRID DRIVES SeriesItem NumberUSMA24DFMFG Item NumberUSMA24DFSeriesHYBRID DRIVESProduct DescriptionVFD, USAC Hybrid DriveSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 3.6 A IP Rating IP50 NEMA Rating NEMA 1 Depth 4.1 " Width 7 " Height 4.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
USWA22DUS Motors Drives, HYBRID DRIVES SeriesItem NumberUSWA22DMFG Item NumberUSWA22DSeriesHYBRID DRIVESProduct DescriptionVFD, USAC Hybrid DriveSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.25 hp Amps (Constant Torque Rating) 1.5 A NEMA Rating NEMA 1 Depth 3.6 " Width 6.1 " Height 3.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
IP Rating
Product Series
Depth
Width
Height
HP (Constant Torque Rating)
Amps (Constant Torque Rating)